Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.120-24

  • Zoro # G615827426


product price: $65.15
/ea

Key Features

Wall Thickness
0.12 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.003 in
Fabrication
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.120-24
Zoro #
G615827426
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Overall Length
24 in
Inside Diameter
2.01 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.003 in
Fabrication
Seamless
Elongation
12 %
Resistance Properties
Not Rated
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Shape
Round
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Yield Strength
70,000 psi
System of Measurement
Inch
Machinability
75 %
Material Grade
1026
Brinell Hardness
90 BHN
Galvanized
Not Galvanized

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.