Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.188-36

  • Zoro # G715827319


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+0.003 in/-0.005 in
Wall Thickness
0.188 in
Fabrication
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.188-36
Zoro #
G715827319
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Overall Length
36 in
Outside Diameter
2 1/4 in
Inside Diameter
1.874 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+0.003 in/-0.005 in
Item
Carbon Steel Round Tube
Fabrication
Seamless
Shape
Round
Material Grade
1026
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Elongation
12 %
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Machinability
75 %
Yield Strength
70,000 psi
Resistance Properties
Not Rated
Mechanical Finish
Mill
Brinell Hardness
90 BHN
Tensile Strength
80,000 psi

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.