Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.219-12

  • Zoro # G815827295


product price: $53.79
/ea

Key Features

Material
Carbon Steel
Wall Thickness
0.219 in
Wall Thickness Tolerance
+0.004 in/-0.006 in
Standards
ASTM A513, ASTM A519
Brinell Hardness
90 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.219-12
Zoro #
G815827295
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.219 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.812 in
Outside Diameter
2 1/4 in
Overall Length
12 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+0.004 in/-0.006 in
Standards
ASTM A513, ASTM A519
Item
Carbon Steel Round Tube
Brinell Hardness
90 BHN
Rockwell Hardness
75 HRB
System of Measurement
Inch
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Fabrication
Seamless
Mechanical Finish
Mill
Tensile Strength
80,000 psi
Material Grade
1026
Shape
Round
Galvanized
Not Galvanized
Tolerance Rating
Standard
Elongation
12 %
Machinability
75 %
Resistance Properties
Not Rated
Yield Strength
70,000 psi
Includes Material Certificate
Material Certificate with Lot Number

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.