Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.219-36

  • Zoro # G915827294


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+0.004 in/-0.006 in
Material
Carbon Steel
Wall Thickness
0.219 in
Standards
ASTM A513, ASTM A519
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.219-36
Zoro #
G915827294
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.219 in
Overall Length
36 in
Inside Diameter
1.812 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+0.004 in/-0.006 in
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Tolerance Rating
Standard
Tensile Strength
80,000 psi
Shape
Round
Yield Strength
70,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Mechanical Finish
Mill
Elongation
12 %
Brinell Hardness
90 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1026
Resistance Properties
Not Rated
Fabrication
Seamless
Rockwell Hardness
75 HRB
Machinability
75 %

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.