Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.219-48

  • Zoro # G215827284


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+0.004 in/-0.006 in
Wall Thickness
0.219 in
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Outside Diameter Tolerance
+0.007 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.219-48
Zoro #
G215827284
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.219 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.812 in
Outside Diameter
2 1/4 in
Overall Length
48 in

Details

Wall Thickness Tolerance
+0.004 in/-0.006 in
Item
Carbon Steel Round Tube
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Tensile Strength
80,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Not Rated
System of Measurement
Inch
Rockwell Hardness
75 HRB
Fabrication
Seamless
Brinell Hardness
90 BHN
Galvanized
Not Galvanized
Machinability
75 %
Shape
Round
Material Grade
1026
Mechanical Finish
Mill
Yield Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Elongation
12 %
Tolerance Rating
Standard

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.