Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.25-48

  • Zoro # G815827707


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+0.005 in/-0.006 in
Standards
ASTM A513, ASTM A519
Wall Thickness
0.25 in
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.25-48
Zoro #
G815827707
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Diameter
1.75 in
Outside Diameter
2 1/4 in
Overall Length
48 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Item
Carbon Steel Round Tube
Material
Carbon Steel
Wall Thickness Tolerance
+0.005 in/-0.006 in
Standards
ASTM A513, ASTM A519
Heat Treatable
Not Heat Treatable
Fabrication
Seamless
Resistance Properties
Not Rated
Yield Strength
70,000 psi
Material Grade
1026
Mechanical Finish
Mill
Brinell Hardness
90 BHN
Heat Treatment
Annealed
Rockwell Hardness
75 HRB
Elongation
12 %
Tolerance Rating
Standard
Galvanized
Not Galvanized
Shape
Round
Machinability
75 %
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
80,000 psi
System of Measurement
Inch

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.