Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.25-72

  • Zoro # G515827687


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513, ASTM A519
Wall Thickness
0.25 in
Material
Carbon Steel
Wall Thickness Tolerance
+0.005 in/-0.006 in
Fabrication
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.25-72
Zoro #
G515827687
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
72 in
Outside Diameter
2 1/4 in
Inside Diameter
1.75 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Standards
ASTM A513, ASTM A519
Item
Carbon Steel Round Tube
Material
Carbon Steel
Wall Thickness Tolerance
+0.005 in/-0.006 in
Fabrication
Seamless
Heat Treatment
Annealed
Elongation
12 %
Tensile Strength
80,000 psi
Material Grade
1026
Mechanical Finish
Mill
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Rockwell Hardness
75 HRB
Yield Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Machinability
75 %
Galvanized
Not Galvanized
Resistance Properties
Not Rated
System of Measurement
Inch
Brinell Hardness
90 BHN

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.