Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.312-12

  • Zoro # G215827697


product price: $72.75
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.006 in
Wall Thickness
0.312 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.312-12
Zoro #
G215827697
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Overall Length
12 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.626 in

Details

Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+/-0.006 in
System of Measurement
Inch
Resistance Properties
Not Rated
Galvanized
Not Galvanized
Yield Strength
70,000 psi
Brinell Hardness
90 BHN
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1026
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
75 HRB
Machinability
75 %
Elongation
12 %
Heat Treatment
Annealed
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Shape
Round

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.