Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.312-24

  • Zoro # G015827705


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.006 in
Standards
ASTM A513, ASTM A519
Wall Thickness
0.312 in
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.312-24
Zoro #
G015827705
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Outside Diameter
2 1/4 in
Overall Length
24 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.626 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.006 in
Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Tolerance Rating
Standard
Galvanized
Not Galvanized
Tensile Strength
80,000 psi
Material Grade
1026
Brinell Hardness
90 BHN
System of Measurement
Inch
Heat Treatment
Annealed
Rockwell Hardness
75 HRB
Resistance Properties
Not Rated
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Machinability
75 %
Elongation
12 %
Mechanical Finish
Mill
Shape
Round
Yield Strength
70,000 psi

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.