Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.312-72

  • Zoro # G415827763


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.312 in
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.006 in
Standards
ASTM A513, ASTM A519
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.312-72
Zoro #
G415827763
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.626 in
Outside Diameter
2 1/4 in
Overall Length
72 in

Details

Item
Carbon Steel Round Tube
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.006 in
Standards
ASTM A513, ASTM A519
Rockwell Hardness
75 HRB
Shape
Round
Fabrication
Seamless
Mechanical Finish
Mill
Material Grade
1026
Tolerance Rating
Standard
Brinell Hardness
90 BHN
Resistance Properties
Not Rated
Heat Treatment
Annealed
Machinability
75 %
Tensile Strength
80,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Yield Strength
70,000 psi
Elongation
12 %
System of Measurement
Inch
Heat Treatable
Not Heat Treatable

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.