Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.375-12

  • Zoro # G015827675


product price: $67.45
/ea

Key Features

Wall Thickness
0.375 in
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.009 in
Resistance Properties
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.375-12
Zoro #
G015827675
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Diameter Tolerance
+0.007 in/0 in
Inside Diameter
1.5 in
Overall Length
12 in
Outside Diameter
2 1/4 in

Details

Item
Carbon Steel Round Tube
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.009 in
Resistance Properties
Not Rated
Material Grade
1026
Yield Strength
70,000 psi
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Tensile Strength
80,000 psi
Galvanized
Not Galvanized
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Shape
Round
Fabrication
Seamless
Brinell Hardness
90 BHN
Elongation
12 %
Machinability
75 %

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.