Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.375-24

  • Zoro # G715827685


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.009 in
Wall Thickness
0.375 in
Standards
ASTM A513, ASTM A519
Outside Diameter Tolerance
+0.007 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.375-24
Zoro #
G715827685
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Diameter Tolerance
+0.007 in/0 in
Overall Length
24 in
Outside Diameter
2 1/4 in
Inside Diameter
1.5 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.009 in
Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Yield Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Brinell Hardness
90 BHN
Tolerance Rating
Standard
Fabrication
Seamless
Heat Treatment
Annealed
Machinability
75 %
Shape
Round
Resistance Properties
Not Rated
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Elongation
12 %
Tensile Strength
80,000 psi
Material Grade
1026

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.