Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.375-36

  • Zoro # G515827724


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness
0.375 in
Wall Thickness Tolerance
+/-0.009 in
Resistance Properties
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.375-36
Zoro #
G515827724
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
+0.007 in/0 in
Outside Diameter
2 1/4 in
Overall Length
36 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.009 in
Resistance Properties
Not Rated
Material Grade
1026
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Tensile Strength
80,000 psi
System of Measurement
Inch
Rockwell Hardness
75 HRB
Fabrication
Seamless
Heat Treatable
Not Heat Treatable
Machinability
75 %
Heat Treatment
Annealed
Brinell Hardness
90 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tolerance Rating
Standard
Mechanical Finish
Mill
Elongation
12 %

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.