Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.375-48

  • Zoro # G615827655


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.375 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.009 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.375-48
Zoro #
G615827655
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
+0.007 in/0 in
Outside Diameter
2 1/4 in
Overall Length
48 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.009 in
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
80,000 psi
Yield Strength
70,000 psi
Machinability
75 %
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Resistance Properties
Not Rated
Elongation
12 %
Shape
Round
System of Measurement
Inch
Material Grade
1026
Tolerance Rating
Standard
Heat Treatment
Annealed
Brinell Hardness
90 BHN
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Fabrication
Seamless

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.