Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.5-12

  • Zoro # G015827613


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness
0.5 in
Wall Thickness Tolerance
+/-0.013 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.5-12
Zoro #
G015827613
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Diameter
1.25 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in
Overall Length
12 in

Details

Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+/-0.013 in
Shape
Round
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Brinell Hardness
90 BHN
Fabrication
Seamless
Tolerance Rating
Standard
Machinability
75 %
Elongation
12 %
Heat Treatable
Not Heat Treatable
Resistance Properties
Not Rated
Heat Treatment
Annealed
Material Grade
1026
Rockwell Hardness
75 HRB
Tensile Strength
80,000 psi
Mechanical Finish
Mill
Yield Strength
70,000 psi

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.