Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.625-72

  • Zoro # G015827651


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.016 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness
0.625 in
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.625-72
Zoro #
G015827651
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.625 in
Outside Diameter
2 1/4 in
Inside Diameter
1 in
Overall Length
72 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Wall Thickness Tolerance
+/-0.016 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Item
Carbon Steel Round Tube
Elongation
12 %
Resistance Properties
Not Rated
Machinability
75 %
Galvanized
Not Galvanized
Shape
Round
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
1026
Fabrication
Seamless
Heat Treatment
Annealed
Brinell Hardness
90 BHN
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Yield Strength
70,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.