ROUND, TUBE, CARBON, DOM
Mfr # dom2x.120-12
Zoro # G415827060
product price: $27.55
/eaKey Features
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.003 in
Elongation
12 %
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
dom2x.120-12
Zoro #
G415827060
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Outside Diameter
2 in
Overall Length
12 in
Inside Diameter
1.76 in
Outside Diameter Tolerance
+0.006 in/0 in
Description
ROUND, TUBE, CARBON, DOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.