Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2x.156-12

  • Zoro # G315827085


product price: $17.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.003 in
Elongation
12 %
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2x.156-12
Zoro #
G315827085
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.156 in
Overall Length
12 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.006 in/0 in
Inside Diameter
1.688 in

Details

Item
Carbon Steel Round Tube
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.003 in
Elongation
12 %
System of Measurement
Inch
Resistance Properties
Not Rated
Shape
Round
Fabrication
Seamless
Tolerance Rating
Standard
Yield Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
1026
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Machinability
75 %
Rockwell Hardness
75 HRB
Heat Treatment
Annealed
Tensile Strength
80,000 psi
Galvanized
Not Galvanized
Brinell Hardness
90 BHN

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.