Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2x.25-24

  • Zoro # G915826808


product price: $54.79
/ea

Key Features

Wall Thickness Tolerance
+0.005 in/-0.006 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2x.25-24
Zoro #
G915826808
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
24 in
Outside Diameter
2 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
+0.006 in/0 in

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.