Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2x.375-36

  • Zoro # G815827103


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.009 in
Material
Carbon Steel
Outside Diameter
2 in
Inside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2x.375-36
Zoro #
G815827103
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Diameter
2 in
Inside Diameter
1.25 in
Outside Diameter Tolerance
+0.006 in/0 in
Overall Length
36 in

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.