Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2x.562-72

  • Zoro # G215827383


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.013 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Brinell Hardness
90 BHN
Fabrication
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2x.562-72
Zoro #
G215827383
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.562 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.006 in/0 in
Inside Diameter
0.874 in
Overall Length
6 ft

Details

Wall Thickness Tolerance
+/-0.013 in
Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Brinell Hardness
90 BHN
Fabrication
Seamless
Heat Treatable
Not Heat Treatable
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Tolerance Rating
Standard
Elongation
12 %
Machinability
75 %
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
80,000 psi
Yield Strength
70,000 psi
Material Grade
1026
Galvanized
Not Galvanized
Resistance Properties
Not Rated
Heat Treatment
Annealed

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.