Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom.75x.065-36

  • Zoro # G015827088


product price: $23.25
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.002 in
Mechanical Finish
Mill
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom.75x.065-36
Zoro #
G015827088
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
36 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+0.005 in/0 in
Inside Diameter
0.62 in

Details

Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+/-0.002 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1026
Tolerance Rating
Standard
Brinell Hardness
90 BHN
Galvanized
Not Galvanized
Fabrication
Seamless
Machinability
75 %
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Yield Strength
70,000 psi
Resistance Properties
Not Rated
Tensile Strength
80,000 psi
Elongation
12 %
Shape
Round
Rockwell Hardness
75 HRB

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.