Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom.75x.156-36

  • Zoro # G915826853


product price: $51.75
/ea

Key Features

Wall Thickness Tolerance
Not Rated
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom.75x.156-36
Zoro #
G915826853
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.156 in
Outside Diameter
3/4 in
Overall Length
36 in
Outside Diameter Tolerance
+0.005 in/0 in
Inside Diameter
0.438 in

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.