Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom.75x.219-72

  • Zoro # G715826824


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
Not Rated
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom.75x.219-72
Zoro #
G715826824
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.219 in
Overall Length
6 ft
Inside Diameter
0.312 in
Outside Diameter Tolerance
+0.005 in/0 in
Outside Diameter
3/4 in

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.