ROUND, TUBE, CARBON, DOM
Mfr # dom.75x.25-48
Zoro # G215827031
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness Tolerance
Not Rated
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
dom.75x.25-48
Zoro #
G215827031
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Inside Diameter
0.25 in
Overall Length
4 ft
Outside Diameter
3/4 in
Outside Diameter Tolerance
+0.005 in/0 in
Description
ROUND, TUBE, CARBON, DOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.