Zoro Homepage

Round Tube

  • Mfr # CTR/1500065-96

  • Zoro # G815772021


product price: $66.19
/ea

Key Features

Standards
ASTM A513
Material Grade
A513
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Inside Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR/1500065-96
Zoro #
G815772021
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
1.375 in
Overall Length
8 ft
Outside Diameter
1 1/2 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Material Grade
A513
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Includes Material Certificate
No Certificates Included
Shape
Round
Tensile Strength
70,000 psi
Yield Strength
45,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled

Description

Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.375 in, Outside Diameter 1 1/2 in, Overall Length 8 ft, Wall Thickness 0.065 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.