Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Tube

  • Mfr # CTR/1500083-84

  • Zoro # G015771879


product price: $55.19
/ea

Key Features

Standards
ASTM A513
Material Grade
A513
Inside Diameter
1.334 in
Tensile Strength
70,000 psi
Yield Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR/1500083-84
Zoro #
G015771879
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.083 in
Inside Diameter
1.334 in
Outside Diameter
1 1/2 in
Overall Length
7 ft

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Material Grade
A513
Tensile Strength
70,000 psi
Yield Strength
45,000 psi
Mechanical Finish
Mill
Shape
Round
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.334 in, Outside Diameter 1 1/2 in, Overall Length 7 ft, Wall Thickness 0.083 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.