Round Tube
Mfr # HTR/750120-108
Zoro # G415771813
product price: $60.59
/eaKey Features
Standards
ASTM A513
Material Grade
A513
Outside Diameter
3/4 in
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTR/750120-108
Zoro #
G415771813
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Outside Diameter
3/4 in
Inside Diameter
0.5 in
Overall Length
9 ft
Details
Standards
ASTM A513
Item
Carbon Steel Round Tube
Material Grade
A513
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Shape
Round
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
Mechanical Finish
Mill
Yield Strength
45,000 psi
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.5 in, Outside Diameter 3/4 in, Overall Length 9 ft, Wall Thickness 0.12 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.