Round U-Bolt, 1/2"-13, 3 9/16 in W, 5 3/4 in H, Hot Dipped Galvanized Steel

  • Mfr # U17274.050.0300

  • Zoro # G2807920


product price:  $7.19
/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
5 3/4 in
Inside Width/Diameter
3 9/16 in
For Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17274.050.0300
Zoro #
G2807920
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Inside Height
5 3/4 in
Inside Width/Diameter
3 9/16 in
For Pipe Size
3 in
Thread Length
3 in
Width Across Centers of Tips
4-1/16 in
Pipe Size (In.)
3 in
Width (In.)
3 9/16 in
Inside Width
3 9/16 in
Inside Length
5 3/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
4
Characteristics
ASME B18.2.2- ASTM A563 Grade A
Includes
(4) Nuts
Type
Standard U-Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 5 3/4 in, Inside Width 3 9/16 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.