Round U-Bolt, 1/2"-13, 4 1/16 in W, 6 1/4 in H, Plain Steel, 5 PK

  • Mfr # U17272.050.0350

  • Zoro # G2793546


product price:  $20.89
/pk 5, $4.18/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
6 1/4 in
Inside Width/Diameter
4 1/16 in
For Pipe Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17272.050.0350
Zoro #
G2793546
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Inside Height
6 1/4 in
Inside Width/Diameter
4 1/16 in
For Pipe Size
3-1/2 in
Thread Length
3 in
Width Across Centers of Tips
4-9/16 in
Inside Length
6 1/4 in
Inside Width
4 1/16 in
Pipe Size (In.)
3 1/2 in
Width (In.)
4 1/16 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Number of Nuts Included
4
Includes
(4) Nuts
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Type
Standard U-Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 6 1/4 in, Inside Width 4 1/16 in, Pipe Size (In.) 3 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products