Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 35 PK (Discontinued)
- Mfr # B17244.050.0300
- Zoro # G2093347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B17244.050.0300
Zoro #
G2093347
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Inside Height
5 in
Inside Width/Diameter
3 1/2 in
For Pipe Size
3 in
Thread Length
1-1/2 in
Width Across Centers of Tips
4 in
Width (In.)
3 1/2 in
Inside Width
3 1/2 in
Pipe Size (In.)
3 in
Inside Length
5 in
Screw Size
1/2"-13
Dia./Thread Size
1/2"-13
Center to Center Width
4 in
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Inside Length 5 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.