Zoro Homepage

Round U-Bolt, 1/2"-13, 8 3/4 in W, 10 3/8 in H, Plain Aluminum

  • Mfr # 5ZE49

  • Zoro # G3335647


product price: $9.15
/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
10 3/8 in
Inside Width/Diameter
8 3/4 in
For Pipe Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZE49
Zoro #
G3335647
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Inside Height
10 3/8 in
Inside Width/Diameter
8 3/4 in
For Pipe Size
8 in
Thread Length
2 in
Width Across Centers of Tips
9-1/4 in
Width (In.)
8 3/4 in
Pipe Size (In.)
8 in
Inside Width
8 3/4 in
Inside Length
10 3/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Number of Nuts Included
2
Includes
2 Nuts
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type
Standard U-Bolt
Thread Type
Coarse
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Features
For Steel or Wrought Iron Pipe Sizes
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Aluminum, Finish Plain, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 10 3/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.