CAD Drawings

Download CAD Files

Round U-Bolt, 1/4"-20, 1 1/2 in W, 2 3/4 in H, Plain Stainless Steel

  • Mfr # U17567.025.0100

  • Zoro # G9095877

CAD Available

product price:  $4.15
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
1 1/2 in
For Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17567.025.0100
Zoro #
G9095877
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
2 3/4 in
Inside Width/Diameter
1 1/2 in
For Pipe Size
1 in
Thread Length
1-3/8 in
Width Across Centers of Tips
1-3/4 in
Pipe Size (In.)
1 in
Inside Length
2 3/4 in
Width (In.)
1 1/2 in
Inside Width
1 1/2 in

Details

CAD Available
Yes
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Includes
(2) Nuts
Characteristics
ASME B18.2.2- Stainless Steel 304
Type
Standard U-Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 3/8 in, Inside Length 2 3/4 in, Inside Width 1 1/2 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- Stainless Steel 304, Includes (2) Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.