Round U-Bolt, 1/4"-20, 3/4 in W, 1 1/4 in H, Hot Dipped Galvanized Steel, 10 PK

  • Mfr # U17244.025.0037

  • Zoro # G2807878


product price:  $4.49
/pk 10, $0.45/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
1 1/4 in
Inside Width/Diameter
3/4 in
For Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17244.025.0037
Zoro #
G2807878
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
1 1/4 in
Inside Width/Diameter
3/4 in
For Pipe Size
3/8 in
Thread Length
5/8 in
Width Across Centers of Tips
1 in
Inside Width
3/4 in
Width (In.)
3/4 in
Pipe Size (In.)
3/8 in
Inside Length
1 1/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Type
Standard U-Bolt
Characteristics
ASME B18.2.2- ASTM A563 Grade A
Includes
(2) Nuts
Globally Sourced
Globally Sourced
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 5/8 in, Inside Length 1 1/4 in, Inside Width 3/4 in, Pipe Size (In.) 3/8 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products