Shop ZORO SELECT
See all product information
Create Account
Round U-Bolt, 3/8"-16, 1 11/16 in W, 3 23/32 in H, Zinc Plated Steel, 5 PK
- Mfr # U17273.037.0125
- Zoro # G2793850
product price:Â
$
8.79
/pk of 5, $1.76/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
3 23/32 in
Inside Width/Diameter
1 11/16 in
For Pipe Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U17273.037.0125
- Zoro #
- G2793850
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Inside Height
- 3 23/32 in
- Inside Width/Diameter
- 1 11/16 in
- For Pipe Size
- 1-1/4 in
- Thread Length
- 2-3/8 in
- Width Across Centers of Tips
- 2-1/16 in
- Inside Length
- 3 23/32 in
- Pipe Size (In.)
- 1 1/4 in
- Width (In.)
- 1 11/16 in
- Inside Width
- 1 11/16 in
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 23/32 in, Inside Width 1 11/16 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.