Round U-Bolt, 3/8"-16, 1 1/2 in W, 2 1/2 in H, Black Oxide Steel, 10 PK

  • Mfr # U17242.037.0100

  • Zoro # G9976251


product price:  $16.49
/pk 10, $1.65/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
2 1/2 in
Inside Width/Diameter
1 1/2 in
For Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17242.037.0100
Zoro #
G9976251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
2 1/2 in
Inside Width/Diameter
1 1/2 in
For Pipe Size
1 in
Thread Length
1-1/4 in
Width Across Centers of Tips
1-7/8 in
Inside Length
2 1/2 in
Inside Width
1 1/2 in
Width (In.)
1 1/2 in
Pipe Size (In.)
1 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Number of Nuts Included
2
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Includes
(2) Nuts
Type
Standard U-Bolt
Pack Size
Small Pack
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/2 in, Inside Width 1 1/2 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.