Round U-Bolt, 3/8"-16, 1 1/4 in W, 2 1/4 in H, Zinc Plated Steel, 10 PK

  • Mfr # U17243.037.0075

  • Zoro # G2793668


product price:  $12.69
/pk 10, $1.27/ea

Key Features

System of Measurement
Inch
Inside Height
2 1/4 in
Inside Width/Diameter
1 1/4 in
For Pipe Size
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U17243.037.0075
Zoro #
G2793668
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
2 1/4 in
Inside Width/Diameter
1 1/4 in
For Pipe Size
3/4 in
Thread Length
1-1/4 in
Width Across Centers of Tips
1-5/8 in
Inside Length
2 1/4 in
Inside Width
1 1/4 in
Pipe Size (In.)
3/4 in
Width (In.)
1 1/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
2
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Includes
(2) Nuts
Type
Standard U-Bolt
Pack Size
Small Pack
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/4 in, Inside Width 1 1/4 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products