Round U-Bolt, 3/8"-16, 3 1/2 in W, 4 1/8 in H, Hot Dipped Galvanized Steel, 10 PK

  • Mfr # U17244.037.0300

  • Zoro # G1815725

CAD Available

product price:  $27.49
/pk 10, $2.75/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
4 1/8 in
Inside Width/Diameter
3 1/2 in
For Pipe Size
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U17244.037.0300
Zoro #
G1815725
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
4 1/8 in
Inside Width/Diameter
3 1/2 in
For Pipe Size
3 in
Thread Length
1-1/4 in
Width Across Centers of Tips
3-7/8 in
Width (In.)
3 1/2 in
Inside Length
4 1/8 in
Inside Width
3 1/2 in
Pipe Size (In.)
3 in

Details

CAD Available
Yes
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Includes
(2) Nuts
Characteristics
ASME B18.2.2- ASTM A563 Grade A
Type
Standard U-Bolt
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 4 1/8 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.