Round U-Bolt, 5/16"-18, 1 1/8 in W, 2 3/16 in H, Hot Dipped Galvanized Steel, 10 PK
- Mfr # U17244.031.0075
- Zoro # G2807817
product price:Â
$
10.49
/pk of 10, $1.05/ea
Key Features
System of Measurement
Inch
Inside Height
2 3/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17244.031.0075
- Zoro #
- G2807817
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Number of Nuts Included
- 2
- Includes
- (2) Nuts
- Type
- Standard U-Bolt
- Characteristics
- ASME B18.2.2- ASTM A563 Grade A
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Standards
- ASME B18.2.2, ASME B18.31.5, ASTM A563
- Material Grade/Class
- Grade A
- Dimensional Standards
- ASME B18.31.5
- Drive Type
- No Drive
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Inside Height
- 2 3/16 in
- Inside Width/Diameter
- 1 1/8 in
- For Pipe Size
- 3/4 in
- Thread Length
- 1 in
- Width Across Centers of Tips
- 1-7/16 in
- Pipe Size (In.)
- 3/4 in
- Width (In.)
- 1 1/8 in
- Inside Length
- 2 3/16 in
- Inside Width
- 1 1/8 in
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 2 3/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.