Round U-Bolt, 5/16"-18, 2 in W, 4 3/4 in H, Hot Dipped Galvanized Steel, 10 PK

  • Mfr # U17244.031.0151

  • Zoro # G1863368


product price:  $18.69
/pk 10, $1.87/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
4 3/4 in
Inside Width/Diameter
2 in
For Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17244.031.0151
Zoro #
G1863368
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Inside Height
4 3/4 in
Inside Width/Diameter
2 in
For Pipe Size
1-1/2 in
Thread Length
3 in
Width Across Centers of Tips
2-5/16 in
Width (In.)
2 in
Inside Width
2 in
Inside Length
4 3/4 in
Pipe Size (In.)
1 1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Characteristics
ASME B18.2.2- ASTM A563 Grade A
Includes
(2) Nuts
Type
Standard U-Bolt
Pack Size
Small Pack
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 3 in, Inside Length 4 3/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.