Round U-Bolt, 5/16"-18, 3 in W, 3 11/16 in H, Black Oxide Steel

  • Mfr # U17242.031.0250

  • Zoro # G2793449


product price:  $1.59
/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
3 11/16 in
Inside Width/Diameter
3 in
For Pipe Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17242.031.0250
Zoro #
G2793449
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Inside Height
3 11/16 in
Inside Width/Diameter
3 in
For Pipe Size
2-1/2 in
Thread Length
1 in
Width Across Centers of Tips
3-5/16 in
Inside Length
3 11/16 in
Inside Width
3 in
Pipe Size (In.)
2 1/2 in
Width (In.)
3 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Number of Nuts Included
2
Type
Standard U-Bolt
Includes
(2) Nuts
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 11/16 in, Inside Width 3 in, Pipe Size (In.) 2 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.