CAD Drawings

Download CAD Files

Round U-Bolt, 7/8"-9, 12 7/8 in W, 16 1/16 in H, Plain Steel

  • Mfr # U17272.087.1200

  • Zoro # G2793500

CAD Available

product price:  $34.59
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
7/8"-9
Inside Height
16 1/16 in
Inside Width/Diameter
12 7/8 in
For Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17272.087.1200
Zoro #
G2793500
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Inside Height
16 1/16 in
Inside Width/Diameter
12 7/8 in
For Pipe Size
12 in
Thread Length
4-1/4 in
Width Across Centers of Tips
13-3/4 in
Pipe Size (In.)
12 in
Inside Length
16 1/16 in
Inside Width
12 7/8 in
Width (In.)
12 7/8 in

Details

CAD Available
Yes
Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Plain
Number of Nuts Included
4
Type
Standard U-Bolt
Includes
(4) Nuts
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Globally Sourced
Globally Sourced
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 16 1/16 in, Inside Width 12 7/8 in, Pipe Size (In.) 12 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.