Round U-Bolt, 7/8"-9, 14 1/8 in W, 17 5/16 in H, Zinc Plated Steel

  • Mfr # U17273.087.1400

  • Zoro # G9678611


product price:  $39.15
/ea

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Inside Height
17 5/16 in
Inside Width/Diameter
14 1/8 in
For Pipe Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U17273.087.1400
Zoro #
G9678611
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Inside Height
17 5/16 in
Inside Width/Diameter
14 1/8 in
For Pipe Size
14 in
Thread Length
4-1/4 in
Width Across Centers of Tips
15 in
Inside Width
14 1/8 in
Pipe Size (In.)
14 in
Width (In.)
14 1/8 in
Inside Length
17 5/16 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
4
Includes
(4) Nuts
Type
Standard U-Bolt
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Thread Type
Coarse
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc-Plated, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 17 5/16 in, Inside Width 14 1/8 in, Pipe Size (In.) 14 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.