Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Weld Nut, #10-32, Steel, 0.054 in Ht, 1000 PK

  • Mfr # 11093NWR

  • Zoro # G7593767


product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Base Shape
Round
Material
Steel
Finish
Plain
Base Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11093NWR
Zoro #
G7593767
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#10-32
Base Diameter
3/4 in
Base Height
0.054 in

Details

Item
Weld Nut
Base Shape
Round
Material
Steel
Finish
Plain
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut

Description

Weld Nuts,10-32X9/32 Weld Nut S,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.