Zoro Homepage

Round Weld Nut, #10-32, Steel, 1/32 in Ht, 50 PK

  • Mfr # 1LAE2

  • Zoro # G2526474


product price: $12.49
/pk 50, $0.25/ea

Key Features

Thread Size
#10-32
Base Shape
Round
Material
Steel
Finish
Black Oxide
Base Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LAE2
Zoro #
G2526474
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Base Diameter
3/4 in
Base Height
1/32 in
Collar Height
0.390625 in
Collar Diameter
0.109375 in
Base Thickness
39/1000 in
Base Dia.
3/4 in
Barrel Height
9/32 in
Barrel Diameter
0.243 in
Barrel Head Height
9/32 in
Projection Height
0.39 in
Barrel Dia.
0.243 in
Projection Width
0.109 in
Dia./Thread Size
#10-32

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-32, Base Height 1/32 in, Base Width Not Applicable, Base Length Not Applicable, Collar Height 0.391 in, Collar Diameter 0.109 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Round, Barrel Diameter 0.243 in, Barrel Height 9/32 in, Base Diameter 3/4 in, Hole Location Not Applicable, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.