Zoro Homepage

Router Bit Set, 10 Pc

  • Mfr # 16Y553

  • Zoro # G4923222


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Application
For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design
Material
Carbide Tipped
Number of Pieces
10
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586),3/8 in V-Groove, R1/4 in Core Box (16Y557), 45 Degrees Chamfer (16Y551), 1/4 in Roman Ogee (16Y559), 3/8 in Rabbeting (16Y576), R3/8 in Cove (16Y550), 3/8 in Roundover (16Y535) And Wood Case. Sh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y553
Zoro #
G4923222
UPC #
190735393130
Country of Origin
China

Details

Item
Router Bit Set
Application
For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design
Material
Carbide Tipped
Number of Pieces
10
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586),3/8 in V-Groove, R1/4 in Core Box (16Y557), 45 Degrees Chamfer (16Y551), 1/4 in Roman Ogee (16Y559), 3/8 in Rabbeting (16Y576), R3/8 in Cove (16Y550), 3/8 in Roundover (16Y535) And Wood Case. Sh
Drilling Tool Configuration
Set
Material - Machining
Carbide Tipped
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Profile Bit Shape Included
Chamfer, Core Box, Cove, Rabbeting, Roman Ogee, Roundover, Straight
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 10, Fractional Inch, Chamfer, Core Box, Cove, Rabbeting, Roman Ogee, Roundover, Straight, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.