Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit Set, 5 Pc

  • Mfr # 16Y547

  • Zoro # G4923116


product price: $48.45
/ea

Key Features

Application
For General Purpose Stock Removal Where Superior Balance And Vibration Free Cutting Provide Smoother Finish And Longer Bit Life
Material
Carbide Tipped
Number of Pieces
5
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586), 5/8 in Straight (16Y585), 3/4 in Straight (16Y595) And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y547
Zoro #
G4923116
UPC #
190735393116
Country of Origin
China

Details

Item
Router Bit Set
Application
For General Purpose Stock Removal Where Superior Balance And Vibration Free Cutting Provide Smoother Finish And Longer Bit Life
Material
Carbide Tipped
Number of Pieces
5
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586), 5/8 in Straight (16Y585), 3/4 in Straight (16Y595) And Wood Case
Drilling Tool Configuration
Set
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Profile Bit Shape Included
Straight
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 5, Fractional Inch, Straight, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.