Zoro Homepage

Router Bit Set, 6 Pc

  • Mfr # 16Y554

  • Zoro # G4923213


product price: $51.65
/ea

Key Features

Application
For Routing All Types Of Intricate Decorative Edging And Profile Work In All Materials
Material
Carbide Tipped
Number of Pieces
6
Measurement System
Fractional Inch
Includes
45 Degrees Chamfer (16Y551), 1/4 in Roman Ogee (16Y559), 3/8 in Rabbeting (16Y576), 3/8 in Cove (16Y550), 3/8 in Roundover (16Y535), Replacement Bearing And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y554
Zoro #
G4923213
UPC #
190735393147
Country of Origin
China

Details

Item
Router Bit Set
Application
For Routing All Types Of Intricate Decorative Edging And Profile Work In All Materials
Material
Carbide Tipped
Number of Pieces
6
Measurement System
Fractional Inch
Includes
45 Degrees Chamfer (16Y551), 1/4 in Roman Ogee (16Y559), 3/8 in Rabbeting (16Y576), 3/8 in Cove (16Y550), 3/8 in Roundover (16Y535), Replacement Bearing And Wood Case
Profile Bit Shape Included
Chamfer, Cove, Rabbetting, Roman Ogee, Roundover
Primary Material Application
Wood
Drilling Tool Configuration
Set
End Mill Application
Roughing/Finishing
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 6, Fractional Inch, Chamfer, Cove, Rabbetting, Roman Ogee, Roundover, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.