Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit Set, Face Molding, 1/2S, 4 Pc

  • Mfr # 16Y603

  • Zoro # G4923615


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
For creating detailed quality moldings to decorate fine furniture and cabinetry as well as architectural molding
Material
Carbide Tipped
Number of Pieces
4
Measurement System
Fractional Inch
Includes
15/16 in, 15/16 in, 1-1/4 in, 1-1/8 in Face Molding Bits And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y603
Zoro #
G4923615
UPC #
190735393208
Country of Origin
China

Details

Item
Router Bit Set
Application
For creating detailed quality moldings to decorate fine furniture and cabinetry as well as architectural molding
Material
Carbide Tipped
Number of Pieces
4
Measurement System
Fractional Inch
Includes
15/16 in, 15/16 in, 1-1/4 in, 1-1/8 in Face Molding Bits And Wood Case
Primary Material Application
Wood
Material - Machining
Carbide Tipped
Profile Bit Shape Included
Forming
Drilling Tool Configuration
Set
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 4, Fractional Inch, Forming, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.