Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit Set, Slot Cutter, 1/4S, 6 Pc

  • Mfr # 16Y601

  • Zoro # G4923633


product price: $54.49
/ea

Key Features

Application
Ideal for Creating Grooves, Rabbets and Slots. It's commonly used with the 5/32" blade for Biscuit Jointing. Can be used on any 1/2" and 1/4" Router.
Material
Carbide Tipped
Number of Pieces
6
Measurement System
Fractional Inch
Includes
5/64 in, 1/8 in, 5/32 in, 1/4 in Slot Cutter, 1/2 in, 1/4 in Arbor And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y601
Zoro #
G4923633
UPC #
190735393185
Country of Origin
China

Details

Item
Router Bit Set
Application
Ideal for Creating Grooves, Rabbets and Slots. It's commonly used with the 5/32" blade for Biscuit Jointing. Can be used on any 1/2" and 1/4" Router.
Material
Carbide Tipped
Number of Pieces
6
Measurement System
Fractional Inch
Includes
5/64 in, 1/8 in, 5/32 in, 1/4 in Slot Cutter, 1/2 in, 1/4 in Arbor And Wood Case
Primary Material Application
Wood
Profile Bit Shape Included
Slot Cutter
Material - Machining
Carbide Tipped
Drilling Tool Configuration
Set
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 6, Fractional Inch, Slot Cutter, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.